text.skipToContent text.skipToNavigation

3M Seamstrip 5313EC Black 20mm x 10m


3M™ Scotch-Weld™ Preformed Sealant Strip 5313 is a tacky solid extrusion based on a synthetic rubber. The adhesive strength of 5313 is sufficient to cause cohesive failure of the sealer before loss of adhesion to the substrate, when pulled in tension.3M™ Scotch-Weld™ Preformed Sealant Strip 5313 is a non-curing type and retains the same properties and consistency after aging in several different environments, including weathering.

Article number 2F730770
Width 20
Length (mm) 10
Brand 3M
Commodity code 3214101000
Model Scotch
Packed per 1

Specifications

Width 20
Length (mm) 10
Brand 3M
Commodity code 3214101000
Model Scotch
Type 7000033722

Description

3M™ Scotch-Weld™ Preformed Sealant Strip 5313 is a tacky solid extrusion based on a synthetic rubber. The adhesive strength of 5313 is sufficient to cause cohesive failure of the sealer before loss of adhesion to the substrate, when pulled in tension.3M™ Scotch-Weld™ Preformed Sealant Strip 5313 is a non-curing type and retains the same properties and consistency after aging in several different environments, including weathering.

Article numbers

Article number 2F730770
EAN 3134375038300
UBB 500667397102
UNSPSC 31201500
Manufacturer article nr  53132010
Do not close this page. This message will disappear, when the page is fully loaded.