text.skipToContent text.skipToNavigation

3M Sealing tape 19mm x 33m


3M™ Double Coated Foam Tape 9515B is a black, 1.5 mm thick, double coated polyethylene foam tape with acrylic adhesive.3M™ Double Coated Foam Tape 9515B is an 75kg/m³ density closed cell polyethylene foam tape with an acrylic adhesive. The acrylic adhesive provides good initial tack and adhesion to a wide variety of surfaces. This product is designed fo

Article number 9515B193M
Colour Black
Width 19
Length (mm) 33
Self sticking/amalgamating Yes
Brand 3M
Packed per 1

Specifications

Colour Black
Width 19
Length (mm) 33
Self sticking/amalgamating Yes
Brand 3M

Description

3M™ Double Coated Foam Tape 9515B is a black, 1.5 mm thick, double coated polyethylene foam tape with acrylic adhesive.3M™ Double Coated Foam Tape 9515B is an 75kg/m³ density closed cell polyethylene foam tape with an acrylic adhesive. The acrylic adhesive provides good initial tack and adhesion to a wide variety of surfaces. This product is designed for general purpose mounting and joining. Intended applications are e.g. assembly of displays (POS), light weight emblems, name plates, etc

Article numbers

Article number 9515B193M
EAN 8021684551918
UBB 500614766805
UNSPSC 23271807
Manufacturer article nr  9515B19
Do not close this page. This message will disappear, when the page is fully loaded.