text.skipToContent text.skipToNavigation

3M Sealing tape 12mm x 33m


Dream, Design, Deliver with 3M™ High Grade Double Coated Foam Tape 4614. It is a clear, 0.8 mm thick, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoe

Article number 4614123M
Width 12
Length (mm) 33
Transparent Yes
Brand 3M
Packed per 1

Specifications

Width 12
Length (mm) 33
Transparent Yes
Brand 3M

Description

Dream, Design, Deliver with 3M™ High Grade Double Coated Foam Tape 4614. It is a clear, 0.8 mm thick, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.Dream, Design, Deliver with the 3M™ High Grade Double Coated Foam Tape 4614. It utilizes a general purpose adhesive. It is commonly used in applications to join transparent material or where clear or colourless tape is preferred. It offers good adhesion to metal, glass and plastics such as polycarbonate and acrylic. It has been designed to be suitable for a range of bonding applications which require a level of adhesion higher than standard double coated foam tapes but perhaps lower than higher performance 3M VHB™ tapes. Typical applications include: Bonding clear materials in applications such as commercial signing and point of purchase.

Article numbers

Article number 4614123M
EAN 4001895691843
UBB 500614563772
UNSPSC 23271807
Manufacturer article nr  461412
Do not close this page. This message will disappear, when the page is fully loaded.