text.skipToContent text.skipToNavigation

3M Scotchbrite Conditioning band 100 x 289mm


Scotch-Brite™ Surface Conditioning Film Backed Belt is a non-woven belt with a reinforced nylon film backing that is smooth, tough and stretch-resistant. Our belts are designed for efficient cleaning, finishing, blending and deburring. They work well with platens, or when reduced friction is required.Use Scotch-Brite™ Surface Conditioning Film Backed Be

Numéro d'article 9W702296
Width 100
Type Other
Length (mm) 289
Material of carrier Linen
Suitable for stainless steel Yes
Emballé par 1

Spécifications

Width 100
Type Other
Length (mm) 289
Material of carrier Linen
Suitable for stainless steel Yes
Hook-and-loop fastening Yes
Brand 3M

La description

Scotch-Brite™ Surface Conditioning Film Backed Belt is a non-woven belt with a reinforced nylon film backing that is smooth, tough and stretch-resistant. Our belts are designed for efficient cleaning, finishing, blending and deburring. They work well with platens, or when reduced friction is required.Use Scotch-Brite™ Surface Conditioning Film Backed Belt for cleaning, finishing, blending and deburring. Our stretch-resistant belts work well with platens, or when reduced friction is required. The reinforced film backing provides good flexibility to our belts and reduces friction, while the non-woven material combined with sharp cutting aluminium oxide abrasive grain ensures a fast cut and long life. These belts offer an ideal way to add a good finish or remove burrs without gouging or under-cutting the work piece.

Numéros d'articles

Numéro d'article 9W702296
EAN 4001895524578
UBB 500679290477
UNSPSC 31191500
N° Article du fabricant 66160
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.