text.skipToContent text.skipToNavigation

3M Scotch-Brite SC-DH Nonwoven Disc Corundum Medium Flat 8000RPM 125mm

Article number 653363M
Max. number of revolutions (1/min) 8000
Diameter 125
Type Disc
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifications

Max. number of revolutions (1/min) 8000
Diameter 125
Type Disc
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Hook-and-loop fastening Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Brand 3M
Weight per piece (g) 650.3
Type Nonwoven Disc

Description

Scotch-Brite™ Surface Conditioning Disc is a durable, non-woven disc for use as the first step in cleaning, blending, deburring, and finishing. Our discs perform well on contoured or uneven surfaces, without undercutting or damaging the base material.Our fast cutting Scotch-Brite™ Surface Conditioning Disc is an ideal first step for cleaning, blending, deburring, and finishing.The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing. Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use. Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.

Article numbers

Article number 653363M
EAN 4001895705700
UBB 500614754926
UNSPSC 27110000
Manufacturer article nr  65336
Do not close this page. This message will disappear, when the page is fully loaded.