text.skipToContent text.skipToNavigation

3M Sanding paper 314D 230X280MM P100


3M™ Utility Cloth Sheet 314D is a closed coat aluminium oxide abrasive, bonded to a durable cloth backing. Our sheets are durable, with a flexible J-weight backing that’s suitable for machine use.Use 3M™ Utility Cloth Sheet 314D for blending, cleaning, contour finishing, deburring and rust removal on all metals, wood, plastic and paints. Our 314D sheets

Article number 6W332280
Brand 3M
Useful length 230
L (mm) 280
Width (mm) 280
Model SHTS
Packed per 25
Full Box only

Specifications

Brand 3M
Useful length 230
L (mm) 280
Width (mm) 280
Model SHTS

Description

3M™ Utility Cloth Sheet 314D is a closed coat aluminium oxide abrasive, bonded to a durable cloth backing. Our sheets are durable, with a flexible J-weight backing that’s suitable for machine use.Use 3M™ Utility Cloth Sheet 314D for blending, cleaning, contour finishing, deburring and rust removal on all metals, wood, plastic and paints. Our 314D sheets are closed coat aluminium oxide abrasive, bonded to a durable cloth backing. They’re flexible and durable, with a J-weight backing that can be used with a machine.

Article numbers

Article number 6W332280
EAN 4046719185207
UBB 500634243249
UNSPSC 27110000
Manufacturer article nr  62902
Do not close this page. This message will disappear, when the page is fully loaded.