text.skipToContent text.skipToNavigation

3M Sanding paper 314D 230 x 280mm P400


3M™ Utility Cloth Sheet 314D is a closed coat aluminium oxide abrasive, bonded to a durable cloth backing. Our sheets are durable, with a flexible J-weight backing that’s suitable for machine use.Use 3M™ Utility Cloth Sheet 314D for blending, cleaning, contour finishing, deburring and rust removal on all metals, wood, plastic and paints. Our 314D sheets

Article number 0B120912
Width 234
Type Rectangle
Length 280
Material of carrier Other
Suitable for plastic Yes
Packed per 250
Full Box only

Specifications

Width 234
Type Rectangle
Length 280
Material of carrier Other
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Brand 3M
Model SHTS

Description

3M™ Utility Cloth Sheet 314D is a closed coat aluminium oxide abrasive, bonded to a durable cloth backing. Our sheets are durable, with a flexible J-weight backing that’s suitable for machine use.Use 3M™ Utility Cloth Sheet 314D for blending, cleaning, contour finishing, deburring and rust removal on all metals, wood, plastic and paints. Our 314D sheets are closed coat aluminium oxide abrasive, bonded to a durable cloth backing. They’re flexible and durable, with a J-weight backing that can be used with a machine.

Article numbers

Article number 0B120912
EAN 4046719185443
UBB 500634244643
UNSPSC 27110000
Manufacturer article nr  62896
Do not close this page. This message will disappear, when the page is fully loaded.