text.skipToContent text.skipToNavigation

3M Sanding paper 314D 230 x 280mm P040


3M™ Utility Cloth Sheet 314D is a closed coat aluminium oxide abrasive, bonded to a durable cloth backing. Our sheets are durable, with a flexible J-weight backing that’s suitable for machine use.Use 3M™ Utility Cloth Sheet 314D for blending, cleaning, contour finishing, deburring and rust removal on all metals, wood, plastic and paints. Our 314D sheets

Article number 4T508968
Width 280
Type Rectangle
Length (mm) 280
Particle type Corundum
Granulation according to CAMI 40
Packed per 250
Full Box only

Specifications

Width 280
Type Rectangle
Length (mm) 280
Particle type Corundum
Granulation according to CAMI 40
Brand 3M
Model SHTS

Description

3M™ Utility Cloth Sheet 314D is a closed coat aluminium oxide abrasive, bonded to a durable cloth backing. Our sheets are durable, with a flexible J-weight backing that’s suitable for machine use.Use 3M™ Utility Cloth Sheet 314D for blending, cleaning, contour finishing, deburring and rust removal on all metals, wood, plastic and paints. Our 314D sheets are closed coat aluminium oxide abrasive, bonded to a durable cloth backing. They’re flexible and durable, with a J-weight backing that can be used with a machine.

Article numbers

Article number 4T508968
EAN 4046719184491
UBB 500634244494
UNSPSC 27110000
Manufacturer article nr  62906
Do not close this page. This message will disappear, when the page is fully loaded.