text.skipToContent text.skipToNavigation

3M Sanding paper 230X280MM P150


3M™ Wetordry™ Paper Sheet 734 is made of a sharp, abrasive silicon carbide material with a flexible and conformable water resistant paper backing. Our 734 sheets have a long life and good surface quality.Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials. Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling.Use them for off-hand sanding on panelling, lacquer surfaces and metal components.

Article number 0X459133
Brand 3M
Useful length 230
Width (mm) 280
Model SHTS
Packed per 50
Full Box only

Specifications

Brand 3M
Useful length 230
Width (mm) 280
Model SHTS

Description

3M™ Wetordry™ Paper Sheet 734 is made of a sharp, abrasive silicon carbide material with a flexible and conformable water resistant paper backing. Our 734 sheets have a long life and good surface quality.Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials. Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling.Use them for off-hand sanding on panelling, lacquer surfaces and metal components.

Article numbers

Article number 0X459133
EAN 5010027553910
UBB 500634234669
UNSPSC 27110000
Manufacturer article nr  02019S
Do not close this page. This message will disappear, when the page is fully loaded.