text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Coated products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Coated products
610923M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Sanding paper 115X150MM
Add to catalogue
Article number
610923M
Width
150
Type
Rectangle
Length (mm)
115
Waterproof
Yes
Material of carrier
Nonwoven fabric
View all specifications
Specifications & standards
Downloads
Specifications
Width
150
Type
Rectangle
Length (mm)
115
Waterproof
Yes
Material of carrier
Nonwoven fabric
Suitable for plastic
Yes
Suitable for metal
Yes
Suitable for wood
Yes
Suitable for glass
Yes
Particle type
Corundum
Scattering
Open
Nonwoven fabric-fineness
Fineness very fine
Brand
3M
Weight per piece (g)
1883.6
Commodity code
68053000
Download as PDF
Print
Description
Scotch-Brite™ Hand Pad Pre-Cut on a Roll is made of a very fine grade aluminium oxide abrasive that cuts fast and fine, leaving a smooth, finished surface. Our rolls combine flexibility with an effective cutting action and precise hand control on tough cleaning jobs, or to produce fine finishing results after each use.Use Scotch-Brite™ Hand Pad Pre-Cut on a Roll on many tasks and on a wide variety of materials. Our hand pads come in the form of a roll, pre-cut at regular intervals for convenience. They produce fine finishing results after each use and are a strong alternative to steel wool, wire brushes, sandpaper, and other non-woven products for tough cleaning jobs or finishing tasks.The pads combine flexibility with an effective cutting action, precise hand control and unlike steel wool won't shred or rust during or after, or create fine metal splinters. The hand pads clean, finish, grain, denib, and defuzz.Our very fine grade aluminium oxide abrasives cut fast and fine, leaving a smooth, finished surface. The non-woven, open-web material resists loading and can be used dry, with water or solvents, and rinsed clean for reuse. The pads can be used with a hand pad block for uniform finishing, or on an in-line sander to cover large areas. Scotch-Brite™ industrial abrasive products are unique surface conditioning products with abrasives incorporated into non-woven nylon or other synthetic fibres. Combining abrasives into the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.The hand pads can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces.
Article numbers
Article number
610923M
EAN
3134375426589
UBB
500614749173
UNSPSC
27110000
Manufacturer article nr
61092
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering