text.skipToContent
text.skipToNavigation
+31 88 2253000
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Coated products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Coated products
653513M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
View the stock level in your TSC
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Sanding belt Red 13 x 610mm
Add to catalogue
Article number
653513M
Width
13
Type
Belt
Length (mm)
610
Material of carrier
Nonwoven fabric
Suitable for metal
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Width
13
Type
Belt
Length (mm)
610
Material of carrier
Nonwoven fabric
Suitable for metal
Yes
Hook-and-loop fastening
Yes
Particle type
Corundum
Scattering
Open
Nonwoven fabric-fineness
Fineness medium
Brand
3M
Weight per piece (g)
534.8
Commodity code
68053000
Download as PDF
Print
Description
Scotch-Brite™ SE Surface Conditioning Belt is designed and built to last. Our belts are made of resin-reinforced non-woven fibre that resists wear and sharp edges when used for cleaning, blending, deburring and finishing on a variety of metals.Use durable Scotch-Brite™ Surface Conditioning Belt for low stretch applications such as cleaning, blending, deburring and finishing all types of metals.Our belts are built to last, comprising of resin-reinforced non-woven fibre that resists loading, also under-cutting or gouging the work piece. They use coarse grade aluminium oxide abrasive, which cuts fast for the duration of the belt, while maintaining superior edge durability. All these belts are suitable for low stretch applications. We’ve also included a woven fabric (scrim) in our conditioning products, embedded in the nylon structure, for additional strength and durability in edge work, deburring and efficient blending of all metal types. The non-woven material combined with abrasive grain is an ideal way to add a great finish, or to remove burrs. Our Scotch-Brite SE Surface Conditioning belts use coarse grade aluminium oxide abrasive, which offers a fast cut-rate and long life. This mineral is a tough, durable abrasive that continually self-fractures during use, to expose fresh cutting edges. By comparison, traditional abrasives, such as garnet, quickly wear down with use. Aluminium oxide abrasive cuts fast, with hardness, strength and low heat retention, making it suitable for a variety of substrates and ideal for grinding, sanding and finishing.Belt sanders are used for rapid grinding, sanding and finishing on a variety of surfaces. Depending on the material being worked, sanding wheels and discs may clog, quickly making them less efficient, while belt sanders continue to sand without clogging because small grooves in the abrasive belt open as they go around the arc of the drive wheel.
Article numbers
Article number
653513M
EAN
4001895492365
UBB
500614756178
UNSPSC
27110000
Manufacturer article nr
65351
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering