text.skipToContent text.skipToNavigation

3M Safety mat 4300 Transparent 0,60 x 1,15m


3M™ Nomad™ Ultra Clean Matting 4300 is a disposable, dust collecting floor mat consisting of 40 sheets coated with a pressure sensitive adhesive. High tack surface removes dust and small particles from shoe soles and trolley wheels. When the top layer is contaminated, it is then simply peeled off to expose the next fresh adhesive layer ready for immedia

Article number N43CL6153M
Width 600
Length 1150
Non slip Yes
Model 4300
Packed per 1

Specifications

Width 600
Length 1150
Non slip Yes
Model 4300

Description

3M™ Nomad™ Ultra Clean Matting 4300 is a disposable, dust collecting floor mat consisting of 40 sheets coated with a pressure sensitive adhesive. High tack surface removes dust and small particles from shoe soles and trolley wheels. When the top layer is contaminated, it is then simply peeled off to expose the next fresh adhesive layer ready for immediate use. The mat can be laid directly onto any clean floor surface and being low profile it does not need any edging or frame. It is designed to help protect clean areas where cleanliness and hygiene are critical factors.

Article numbers

Article number N43CL6153M
UBB 500614775145
UNSPSC 32151805
Manufacturer article nr  N43CL615
Do not close this page. This message will disappear, when the page is fully loaded.