text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Safety helmet H-700NBB Blue


3M™ Hard Hats Series H700 is our series of lightweight hard hats with plastic sweatbands and ventilated headbands for improved comfort. They feature a short peak and a head harness that can be rotated 180° for improved visibility. They’re available with pinlock or ratchet suspension.For comfortable, tough and lightweight head protection that can withsta

Article number 9J236595
Colour Blue
Design Cap style
Weight 350
Adjustment Other
Dimension (mm) 530 - 620
Packed per 1

Specifications

Colour Blue
Design Cap style
Weight 350
Adjustment Other
Dimension (mm) 530 - 620
Material Polyethylene (PE)
With sweatband Yes
Suspension 6-point
High visibility (signal colours) Yes
With neck protection No
With facial shield No
With ear muff No
VDE tested No
Brand 3M

Description

3M™ Hard Hats Series H700 is our series of lightweight hard hats with plastic sweatbands and ventilated headbands for improved comfort. They feature a short peak and a head harness that can be rotated 180° for improved visibility. They’re available with pinlock or ratchet suspension.For comfortable, tough and lightweight head protection that can withstand cold temperatures, use 3M™ Hard Hats Series H700.The ventilated headband offers improved comfort and the head harness can be rotated 180° for better visibility when working in confined spaces. They’re available with pinlock or ratchet suspension and approved for use at -30 °C (EN397:2012) and -50 °C (GOST EN397:2012).

Article numbers

Article number 9J236595
EAN 4046719816224
UBB 500635516130
UNSPSC 46181701
Manufacturer article nr  H700NBB
Do not close this page. This message will disappear, when the page is fully loaded.