text.skipToContent text.skipToNavigation

3M Safety goggles VIRTCL 71512 71512-00000M Clear


3M™ Virtua™ AP Safety Glasses are our wraparound, unisex styled safety glasses with strong, polycarbonate lenses, and an integral side shield and anti-scratch coating.Get improved safety and greater eye protection with 3M™ Virtua™ Affordable Protection Safety Glasses.Our unisex safety glasses feature a sleek, wraparound design with integral side shields

Article number Q4296.000.005
Design Twin lens spectacles
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Packed per 1

Specifications

Design Twin lens spectacles
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog No
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Other
Colour frame Colourless
Brand 3M
Weight per piece (g) 67
Model Virtua

Description

3M™ Virtua™ AP Safety Glasses are our wraparound, unisex styled safety glasses with strong, polycarbonate lenses, and an integral side shield and anti-scratch coating.Get improved safety and greater eye protection with 3M™ Virtua™ Affordable Protection Safety Glasses.Our unisex safety glasses feature a sleek, wraparound design with integral side shields and brow guard for better safety and protection. The lightweight frame fits snugly against the face for better coverage, field of vision and comfort.These glasses have strong, polycarbonate anti-scratch lenses for durability and impact resistance.

Article numbers

Article number Q4296.000.005
EAN 4046719416516
UBB 500614374683
UNSPSC 46181802
Manufacturer article nr  VIRTCL
Do not close this page. This message will disappear, when the page is fully loaded.