text.skipToContent text.skipToNavigation

3M Safety goggles Solus™ 2000 S2007SGAF-BGR Grey


Article number 1P087252
Design Twin lens spectacles
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Packed per 1

Specifications

Design Twin lens spectacles
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Grey
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Multi-coloured
Brand 3M
Model Solus

Números de artículo

Article number 1P087252
EAN 4054596732988
UBB 500714255295
UNSPSC 46180000
Manufacturer article nr  S2007SGAF-BGR
Do not close this page. This message will disappear, when the page is fully loaded.