text.skipToContent text.skipToNavigation

3M Safety goggles Solus™ 2000 S2001ASP-BLU Transparent


Artikelnummer 5D874011
Design Twin lens spectacles
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Verpakt per 1

Specificaties

Design Twin lens spectacles
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Multi-coloured
Brand 3M
Model Solus

Artikelnummers

Artikelnummer 5D874011
UBB 500714254876
UNSPSC 46180000
Fabrikant artikelnummer S2001ASP-BLU
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.