text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Safety goggles 71361-00001M Clear


The 3M™ Modul-R™ Safety Goggles offer extended coverage with an optional impact visor included to help provide additional protection. An open or closed venting system helps minimize fogging and can be flipped up in stand-by position.For lightweight safety goggles with a high-performance ventilation system, use 3M™ Modul-R™ Safety Goggles, 71361-00001.Ou

Article number 8P707086
Design Twin lens spectacles
Weight 110
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
Packed per 1

Specifications

Design Twin lens spectacles
Weight 110
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Indirect
Material frame Plastic
Brand 3M
Model Fahrenheit

Description

The 3M™ Modul-R™ Safety Goggles offer extended coverage with an optional impact visor included to help provide additional protection. An open or closed venting system helps minimize fogging and can be flipped up in stand-by position.For lightweight safety goggles with a high-performance ventilation system, use 3M™ Modul-R™ Safety Goggles, 71361-00001.Our safety goggles are made with a a thermoplastic elastomer body (TPE) and feature a high-performance ventilation system which helps overcome fogging problems while keeping liquids and dust out of the goggle. The clear polycarbonate lens is curved, providing a distortion free field of view with an anti-scratch and anti-fog coating for increased durability and improved vision.They are compatible with 3M Modul-R™ Half Visor.

Article numbers

Article number 8P707086
EAN 4046719305179
UBB 500694466284
UNSPSC 46180000
Manufacturer article nr  MODLRGOG
Do not close this page. This message will disappear, when the page is fully loaded.