text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Safety goggles 71360-00011M Clear


3M™ Fahrenheit™ Safety Goggles are our safety goggles with a soft crystal frame and a wide support area around the face. They are designed with a specific channel on the side of the frame to accommodate the temple arms of prescription glasses.Get comfortable protection over the top of prescription glasses with 3M™ Fahrenheit™ Safety Goggles.Our safety g

Article number 9Q640447
Design Twin lens spectacles
Weight 67
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
Packed per 1

Specifications

Design Twin lens spectacles
Weight 67
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Indirect
Material frame Plastic
Brand 3M
Model Fahrenheit

Description

3M™ Fahrenheit™ Safety Goggles are our safety goggles with a soft crystal frame and a wide support area around the face. They are designed with a specific channel on the side of the frame to accommodate the temple arms of prescription glasses.Get comfortable protection over the top of prescription glasses with 3M™ Fahrenheit™ Safety Goggles.Our safety goggles feature a soft crystal frame with a wide support area around the face designed to enhance comfort. A specific channel on the side of the frame helps accommodate the temple arms of prescription frames, making them ideal for use with prescription glasses.

Article numbers

Article number 9Q640447
EAN 4046719707454
UBB 500694467019
UNSPSC 46180000
Manufacturer article nr  FHEITDX
Do not close this page. This message will disappear, when the page is fully loaded.