text.skipToContent text.skipToNavigation

3M Safety glasses SecureFit SF200 SF201AS-EU Clear


3M™ SecureFit™ 200 Series are lightweight safety glasses with 3M™ Pressure Diffusion Temple Technology. Our glasses feature a wraparound design that’s secure and comfortable. They are available in various lens tints.For lightweight comfort at an affordable price, use 3M™ SecureFit™ Safety Glasses 200 Series.Our safety glasses weigh just 18 g and offer a

Article number 6W524696
Design Twin lens spectacles
Weight 18
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
Packed per 1

Specifications

Design Twin lens spectacles
Weight 18
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog No
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Other
Brand 3M
Model SecureFit

Description

3M™ SecureFit™ 200 Series are lightweight safety glasses with 3M™ Pressure Diffusion Temple Technology. Our glasses feature a wraparound design that’s secure and comfortable. They are available in various lens tints.For lightweight comfort at an affordable price, use 3M™ SecureFit™ Safety Glasses 200 Series.Our safety glasses weigh just 18 g and offer a comfortable fit. They feature 3M™ Pressure Diffusion Temple Technology that allows the temple touchpoints to naturally adjust to an individual’s head size. Wide flexible temple arms over the ears provide solid side protection and work well with ear muffs. The wraparound design gives the user a wide field of vision and helps to reduce slippage from head movements.

Article numbers

Article number 6W524696
UBB 500512541474
UNSPSC 46181802
Manufacturer article nr  SF201AS
Do not close this page. This message will disappear, when the page is fully loaded.