text.skipToContent text.skipToNavigation

3M Safety glasses Blue TORACCSC


3M™ Solus™ CCS Safety Glasses are our rimless safety glasses that feature lime green temples with a Corded Control System (CCS) for attaching corded earplugs. The polycarbonate lens features a Scotchgard™ Anti-Fog and Anti-Scratch Coating on both sides for increased durability and improved vision. Available in a range of lens options.For users who are i

Article number 1R972708
Design Twin lens spectacles
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Packed per 1

Specifications

Design Twin lens spectacles
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Blue

Description

3M™ Solus™ CCS Safety Glasses are our rimless safety glasses that feature lime green temples with a Corded Control System (CCS) for attaching corded earplugs. The polycarbonate lens features a Scotchgard™ Anti-Fog and Anti-Scratch Coating on both sides for increased durability and improved vision. Available in a range of lens options.For users who are intermittently exposed to noise, use 3M™ Solus™ CCS Safety Glasses.Our rimless safety glasses feature lime green temples that have a Corded Control System (CCS) which allows users to keep certain E-A-R™ Corded Earplugs attached and ready for use at all times. The unique temple design holds the cord of the earplugs to keep them securely in place and untangled. When the corded earplugs are not in use, the CCS feature allows them to act as a lanyard for carrying your protective eyewear around your neck.The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*.*3M internal testing per EN168 test method when compared with traditional anti-fog coatings.

Article numbers

Article number 1R972708
EAN 4046719416400
UBB 500694464875
UNSPSC 46180000
Manufacturer article nr  TORACCSC
Do not close this page. This message will disappear, when the page is fully loaded.