text.skipToContent text.skipToNavigation

3M Safety glasses 71500-00008M Clear


3M™ Virtua™ Safety Glasses are our rimless safety glasses with a wraparound design for full coverage and contoured flexible temples to ensure comfort. The integrated side-shields provide added protection from flying objects and the lens features an anti-scratch coating for increased durability. They are available in four lens options.Get affordable sing

Article number 7H426150
Design Twin lens spectacles
Weight 25
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
Packed per 1

Specifications

Design Twin lens spectacles
Weight 25
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog No
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Colourless
Brand 3M
Model Virtua

Description

3M™ Virtua™ Safety Glasses are our rimless safety glasses with a wraparound design for full coverage and contoured flexible temples to ensure comfort. The integrated side-shields provide added protection from flying objects and the lens features an anti-scratch coating for increased durability. They are available in four lens options.Get affordable single use eye protection for on-site visitors with 3M™ Virtua™ Safety Glasses.Our safety glasses feature a wraparound design that ensures full coverage and a wide field of view. The contoured flexible temple arms ensure a close and comfortable fit, and the lens provides maximum clarity and features an anti-scratch coating for increased durability.

Article numbers

Article number 7H426150
EAN 4046719302741
UBB 500694465609
UNSPSC 46180000
Manufacturer article nr  VIRTKIDS
Do not close this page. This message will disappear, when the page is fully loaded.