text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Cleaning discs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Cleaning discs
301273M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Radial bristle disc RB-ZB type C dm 75 mm granulation 120 white 20000 min-¹
Add to catalogue
Article number
301273M
Width
9.5
Max. number of revolutions (1/min)
20000
Diameter
75
Type
Disc
Suitable for stainless steel
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Width
9.5
Max. number of revolutions (1/min)
20000
Diameter
75
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for wood
Yes
Suitable for nonferrous metals
Yes
Particle type
Ceramics
Granulation according to CAMI
120
Brand
3M
Download as PDF
Print
Description
Scotch-Brite™ Radial Bristle Disc features 3M Ceramic Abrasive Grain and moulded, flexible bristles for more surface contact than wire brushes and abrasive staying power for the entire disc life. Our fast-running disc removes surface defects including paint, stains, burns and rust from large areas.Efficiently remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas, with fast running Scotch-Brite™ Radial Bristle Disc. Our durable discs are designed to cut fast and last longer than wire and other abrasive discs. They work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. They are recommended for use in general industrial, aerospace, automotive, metalworking and transport applications. They use moulded, flexible bristles that offer more surface contact than wire brushes and remain safely in place during light pressure, to achieve the desired finish.Our discs feature 3M ceramic aluminium oxide blend, a superior performing ceramic mineral designed to enhance the grain’s toughness and hardness. This ceramic aluminium oxide blend is engineered to fracture frequently for a cut rate and longevity that surpasses aluminium oxide abrasives. Ceramic abrasives are designed to handle intense heat and stress applications.Scotch-Brite abrasives are unique surface conditioning products, combining abrasives with non-woven fibre material, creating an abrasive system that delivers consistent results for the product’s entire lifetime. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Article numbers
Article number
301273M
UBB
500614726973
UNSPSC
27110000
Manufacturer article nr
30127
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering