text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Cleaning discs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Cleaning discs
330843M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Radial bristle brush 194 x 25,4 x 31,75mm
Add to catalogue
Previous
Next
Article number
330843M
Diameter
194
Type
Other
Granulation according to CAMI
220
Brand
3M
View all specifications
Specifications & standards
Downloads
Specifications
Diameter
194
Type
Other
Granulation according to CAMI
220
Brand
3M
Download as PDF
Print
Description
Scotch-Brite™ Radial Bristle Brush uses our own blend of 3M™ Ceramic Abrasive Grain, with aluminium oxide and moulded, flexible but firm bristles which give more surface contact than wire brushes. These brushes stay abrasive for their entire lifespan.Use Scotch-Brite™ Radial Bristle Brush to remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from various metals.The brushes use our own blend of 3M™ Ceramic Abrasive Grain including aluminium oxide, with moulded, flexible but firm bristles which give more surface contact than wire brushes. We’ve designed them to last longer than wire and other abrasive discs. The abrasive remains constant throughout the product lifespan, and they work well on a variety of metals, including aluminium, brass, bronze, carbon steel, cast iron, stainless steel and more.Ceramic Abrasive Grain is a ceramic mineral made using a 3M process, to enhance toughness and hardness of the grain. Scotch-Brite bristle discs use aluminium oxide blended with ceramic abrasive grain, and the result is one of the hardest, longest-lasting minerals available. It’s ideal for heavy stock removal. Ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic abrasive grain surpasses aluminium oxide abrasives in cut rate and durability. It can be used for industrial grinding and finishing. Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Article numbers
Article number
330843M
UBB
500614727708
UNSPSC
27110000
Manufacturer article nr
33084
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering