text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Cleaning discs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Cleaning discs
276213M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Radial bristle brush 152X1,56X50,8MM
Add to catalogue
Article number
276213M
Diameter
152
Type
Other
Granulation according to CAMI
36
Brand
3M
View all specifications
Specifications & standards
Downloads
Specifications
Diameter
152
Type
Other
Granulation according to CAMI
36
Brand
3M
Download as PDF
Print
Description
Scotch-Brite™ Radial Bristle Brush Replacement Disc is made of moulded, flexible bristles filled with 3M™ Ceramic Abrasive Grain. We’ve designed the firm yet flexible bristles to reach into contours and to give a high quality finish to all surfaces, with minimal pressure.Use Scotch-Brite™ Radial Bristle Brush Replacement Disc to refill or expand the width of Scotch-Brite™ Radial Bristle Brush. Replace wire brushes and use less pressure, while giving a high quality finish to all surfaces, even around protrusions, detail grooves, patterns and other hard-to-reach areas. Scotch-Brite Radial Bristle Brush Replacement Discs are a good alternative to wire brushes. The firm yet flexible bristles cover more surface area on contact than ordinary wire brushes. They keep their abrasive quality for the brush lifespan, and offer a safer alternative to wire brushes because there is no risk of flying wires being ejected from the brush. Our discs use 3M™ Ceramic Abrasive Grain, a ceramic mineral made with our own process to enhance toughness and hardness of the grain. The discs are designed for extra performance, with aluminium oxide blended with ceramic abrasive grain – a combination that results in one of the hardest, longest-lasting minerals available. 3M Ceramic Abrasive Grain surpasses aluminium oxide abrasives in cut-rate and durability. It makes an excellent choice for industrial grinding and finishing applications. These discs work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals.Scotch-Brite industrial abrasives are unique surface conditioning products designed to deliver quality, consistent results for the life of the product. Choose from a range of sizes and grits to suit unique project requirements.
Article numbers
Article number
276213M
UBB
500614725728
UNSPSC
27110000
Manufacturer article nr
27621
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering