text.skipToContent text.skipToNavigation

3M PELTOR Electronic Earplug


3M™ PELTOR™ Level Dependent Earplugs are wireless electronic earplugs, designed to protect against loud noises and help improve situational awareness and communication. They come in a kit which includes a protective charging case and an assortment of ear tips, a retention cord, windscreens and a USB cable for charging. They are available in two versions

Article number 5K163398
Design Other
With headband No
With cord No
Number of pairs 1
Lamella model No
Packed per 1

Specifications

Design Other
With headband No
With cord No
Number of pairs 1
Lamella model No
High visibility (signal colours) No
With bracket No
Replacement pods Yes
Reusable No
Brand 3M
Model Peltor
Type 7100194360

Description

3M™ PELTOR™ Level Dependent Earplugs are wireless electronic earplugs, designed to protect against loud noises and help improve situational awareness and communication. They come in a kit which includes a protective charging case and an assortment of ear tips, a retention cord, windscreens and a USB cable for charging. They are available in two versions, one for industrial use and one for shooting and forestry use.Protect your hearing from loud noises, without losing the ability to hear ambient sounds with 3M™ PELTOR™ Level Dependent Earplugs. Our wireless electronic earplugs are designed to help improve situational awareness and communication. They allow you to easily speak to people nearby as well as hear ambient sounds from the surrounding environment, without compromising your hearing protection. They are simple to use, with a single button to turn the earplugs on and off, and select low, normal or high-volume settings. Their small and lightweight design helps improve overall comfort and makes them compatible with hats. Changeable ear tips can help adapt the earplugs to the required level of protection and ensure a comfortable fit.They recharge via a micro-USB jack on the charging case. The li-ion batteries provide up to 16 hours of continuous operation, with a charge time of approximately 180 minutes from a computer or wall socket. The case has a clear lid that makes the charging status indicator easy to see, while a rubber sealing ring around the case helps to protect the earplugs in wet and dirty environments. The case’s waterproof rating complies with IP54 (with cover and USB port closed), while the Single Number Rating (SNR) of 3M™ PELTOR™ Electronic Earplugs meets PPE directive 89/686/EEC. They are available in two versions, one for industrial use and one for shooting and forestry use.

Article numbers

Article number 5K163398
UNSPSC 46180000
Manufacturer article nr  EEP-100 EU
Do not close this page. This message will disappear, when the page is fully loaded.