text.skipToContent text.skipToNavigation

3M Particulate respirator Aura 9330+


Flat fold disposable FFP3 respirator offering reliable, effective protection against higher levels of fine dust, mists and metal fume. Low breathing resistance filter technology for easier breathing through your shift Ingenious 3-panel design that accommodates greater facial movement during speech so much more comfortable to wear An embossed top panel to reduce fogging of eyewear Headbands are coloured for easy identification: red for FFP3 An innovative chin tab for ease of donning and adjustment of the respirator on the face Supplied in hygienic packaging to help protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace. Sculpted nose panel helps conform to the nose and contours of the face and helps to improve compatibility with 3M eyewear Maximum usage level: Up to 50 x TLV

Article number 2G885566
Colour White
Filter class FFP3
With filter Yes
Exhalation valve No
Disposable Yes
Packed per 1

Specifications

Colour White
Filter class FFP3
With filter Yes
Exhalation valve No
Disposable Yes
Protects against particulates Yes
With nose bracket Yes
Model Aura

Description

Flat fold disposable FFP3 respirator offering reliable, effective protection against higher levels of fine dust, mists and metal fume. Low breathing resistance filter technology for easier breathing through your shift Ingenious 3-panel design that accommodates greater facial movement during speech so much more comfortable to wear An embossed top panel to reduce fogging of eyewear Headbands are coloured for easy identification: red for FFP3 An innovative chin tab for ease of donning and adjustment of the respirator on the face Supplied in hygienic packaging to help protect the respirator from contamination before use, also allows practical storage and dispensing in the workplace. Sculpted nose panel helps conform to the nose and contours of the face and helps to improve compatibility with 3M eyewear Maximum usage level: Up to 50 x TLV

Article numbers

Article number 2G885566
EAN 4046719487554
UBB 500635504581
UNSPSC 46182001
Manufacturer article nr  9330+
Do not close this page. This message will disappear, when the page is fully loaded.