text.skipToContent text.skipToNavigation

3M Non-woven abrasive fabric roll WR-RL length 10 m width 125 mm very fine red 10

Objednací číslo 611413M
Width 125
Type Roll
Length (mm) 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifikace

Width 125
Type Roll
Length (mm) 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Nonwoven fabric-fineness Fineness very fine
Brand 3M
Weight per piece (g) 6033.1
Commodity code 68053000

Popis

Scotch-Brite™ Wear Resistant Rolls are designed for machine and manual applications. Use our rolls for cleaning, finishing and light deburring.Use Scotch-Brite™ Wear Resistant Rolls for efficient cleaning, finishing and light deburring. Our versatile rolls can be used in machine or manual applications. Choose from grades suitable for a touch up on brushed stainless steel and aluminium surfaces, metal matt finishing, light blemish removal, tool cleaning. The rolls can be used for cleaning sensitive surfaces, to achieve a brushed matt effect, or roughing lacquered surfaces before repainting. They can be applied after an initial lacquer coat, for intermediate lacquer sanding and also before bonding.

Čísla materiálu

Objednací číslo 611413M
UBB 500614749827
UNSPSC 27110000
Výrobní číslo položky 61141
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.