text.skipToContent text.skipToNavigation

3M Non-woven abrasive fabric roll CP-RL length 5 m width 50 mm medium reddish brown


Scotch-Brite™ Cut and Polish Roll features a tough, tight and dense web that is conformable – allowing it to adapt to unique contours and get into hard to reach areas. Our cut and polish rolls can be used manually or on an in-line sander for metalworking, paint preparation or coating and corrosion removal.Use Scotch-Brite™ Cut and Polish Roll for aggressive blending and finishing. Our cut and polish rolls can be used by hand to clean and polish inside diameters or attached to an in-line sander for tougher jobs – including metalworking, paint preparation and corrosion removal.These rolls feature aluminium oxide mineral. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Article number 2K998299
Width 50
Type Roll
Length (mm) 5000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 50
Type Roll
Length (mm) 5000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Scattering Dense
Nonwoven fabric-fineness Fineness medium
Brand 3M
Commodity code 68053000

Description

Scotch-Brite™ Cut and Polish Roll features a tough, tight and dense web that is conformable – allowing it to adapt to unique contours and get into hard to reach areas. Our cut and polish rolls can be used manually or on an in-line sander for metalworking, paint preparation or coating and corrosion removal.Use Scotch-Brite™ Cut and Polish Roll for aggressive blending and finishing. Our cut and polish rolls can be used by hand to clean and polish inside diameters or attached to an in-line sander for tougher jobs – including metalworking, paint preparation and corrosion removal.These rolls feature aluminium oxide mineral. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Article numbers

Article number 2K998299
EAN 3134375232166
UBB 500679223155
UNSPSC 31191500
Manufacturer article nr  65328
Do not close this page. This message will disappear, when the page is fully loaded.