text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Non Woven
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Non Woven
609823M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Non-woven abrasive disc Scotch Brite™ SC-DH diameter 115 mm medium red
Add to catalogue
Article number
609823M
Max. number of revolutions (1/min)
8000
Diameter
115
Type
Disc
Material of carrier
Nonwoven fabric
Suitable for stainless steel
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Max. number of revolutions (1/min)
8000
Diameter
115
Type
Disc
Material of carrier
Nonwoven fabric
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for wood
Yes
Suitable for nonferrous metals
Yes
Hook-and-loop fastening
Yes
Particle type
Corundum
Nonwoven fabric-fineness
Fineness medium
Brand
3M
Weight per piece (g)
563.1
Model
DISC
Download as PDF
Print
Description
Scotch-Brite™ Surface Conditioning Disc is a durable, non-woven disc for use as the first step in cleaning, blending, deburring, and finishing. Our discs perform well on contoured or uneven surfaces, without undercutting or damaging the base material.Our fast cutting Scotch-Brite™ Surface Conditioning Disc is an ideal first step for cleaning, blending, deburring, and finishing.The open web material of our discs runs cool and resists loading, for prolonged use. The evenly distributed aluminium oxide abrasives offer a high cut-rate for consistent finishing. Our surface conditioning discs use aluminium oxide abrasive, the preferred choice of industry professionals for its fast cut rate and long life. The abrasive is tough, durable and self fractures in use to continually expose fresh cutting edges for a more efficient cut compared to traditional abrasives, such as garnet, which quickly wear down with use. Aluminium oxide mineral is strong, tough, has a high cut-rate and low heat retention. It is widely used for grinding, sanding and finishing – on a variety of substrates in both woodworking and metalworking, including ferrous alloys.Scotch-Brite industrial abrasives are unique surface conditioning products that blend abrasives with non-woven nylon or synthetic fibres, to create an abrasive system that delivers consistent results for the product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Article numbers
Article number
609823M
EAN
4001895969065
UBB
500614748340
UNSPSC
27110000
Manufacturer article nr
60982
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering