text.skipToContent text.skipToNavigation

3M Mounting tape White 50mm x 50m


3M™ High Performance Double Coated Tape 9087 is a 260µm double coated tape with Adhesive 375, PVC carrier 38µm, tape is white in color on a white paper liner with green 3M logoBond smooth, rough or textured surfaces with high tack, immediate bond, quick stick, high adhesion 3M™ High Performance Double Coated Tape 9087. Our tape is made with Adhesive 375

Article number 908750503M
Colour White
Width 50
Thickness (mm) 0.38
Double-sided Yes
Length 150.9
Packed per 1

Specifications

Colour White
Width 50
Thickness (mm) 0.38
Double-sided Yes
Length 150.9
Material Polyvinyl chloride (PVC)
Self sticking/amalgamating Yes
Type 7000071738

Description

3M™ High Performance Double Coated Tape 9087 is a 260µm double coated tape with Adhesive 375, PVC carrier 38µm, tape is white in color on a white paper liner with green 3M logoBond smooth, rough or textured surfaces with high tack, immediate bond, quick stick, high adhesion 3M™ High Performance Double Coated Tape 9087. Our tape is made with Adhesive 375, is solvent resistant, and has a PVC carrier. The tape is also white in colour on a white paper liner with green 3M logo.

Article numbers

Article number 908750503M
EAN 4001895910791
UBB 500614762358
UNSPSC 31201500
Manufacturer article nr  908750
Do not close this page. This message will disappear, when the page is fully loaded.