text.skipToContent text.skipToNavigation

3M Masking Tape Paper Backing/Rubber Adhesive Beige 48mm x 50m x 0.14mm


3M™ Value Masking Tape 101E is a smooth, multi-purpose crepe paper tape for room temperature indoor light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use.The cost-effective general purpose

Article number 8C656935
Colour Other
Width 48
Thickness (mm) 0.12
Length (mm) 50
Material Crepe paper
Packed per 1

Specifications

Colour Other
Width 48
Thickness (mm) 0.12
Length (mm) 50
Material Crepe paper
Temperature resistance (°C) 30 - 30
Self sticking/amalgamating Yes
Brand 3M
Type 7100260271

Description

3M™ Value Masking Tape 101E is a smooth, multi-purpose crepe paper tape for room temperature indoor light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use.The cost-effective general purpose value masking tape for room temperature indoor light-duty applications is a chamois-colored, 0.12 mm thick adhesive tape with rubber adhesive for general applications (temporary attachment, masking for painting without burning, etc.). It provides conformability on irregular surfaces and around corners and is hand tearable for easy use

Article numbers

Article number 8C656935
EAN 4046719937677
UBB 500647636629
UNSPSC 31201503
Manufacturer article nr  101E48
Do not close this page. This message will disappear, when the page is fully loaded.