text.skipToContent text.skipToNavigation

3M Masking tape 202 Beige 36mm x 50m


3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings.A Commonplace TapeImmediately recognizable, 3M™ Crep

Article number 4C220258
Width 36
Thickness (mm) 0.16
Length 50
Temperature resistance (°C) 90 - 90
Brand 3M
Packed per 1

Specifications

Width 36
Thickness (mm) 0.16
Length 50
Temperature resistance (°C) 90 - 90
Brand 3M
Type 7100044184

Description

3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings.A Commonplace TapeImmediately recognizable, 3M™ Crepe Masking Tape 202 is a high performance tape that’s especially good for holding, protecting, bundling and more. Constructed with a heavy, thick, crepe paper backing, this masking tape is reliable and easy to handle. This crepe paper masking tape is also designed with a natural rubber adhesive for good, instant adhesion and excellent holding power. Easy to tear and simple to apply, 3M™ Crepe Masking Tape 202 also has good transfer resistance for clean removal, which has made it a staple in classrooms.Recommended Applications Holding Protecting Bundling Labelling Painting Arts and craftsWhat is Masking Tape?Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

Article numbers

Article number 4C220258
EAN 4046719925766
UBB 500667377146
UNSPSC 31201500
Manufacturer article nr  20236
Do not close this page. This message will disappear, when the page is fully loaded.