text.skipToContent text.skipToNavigation

3M Hot melt adhesive 3792 Transparent 5kg


We manufacture 3M™ Hot Melt Adhesive 3792 with 100% solids, thermoplastic resin. It produces minimal odor when heated, helping to support a comfortable work environment. This adhesive offer fast and reliable performance when paired with our 3M™ Hot Melt Applicators that designed to meet your handheld application needs.Our multi purpose adhesive features

Article number 3792Q3M
Weight 5000
Transparent Yes
Brand 3M
Weight per piece (g) 5363.7
Type 7000000891
Packed per 1

Specifications

Weight 5000
Transparent Yes
Brand 3M
Weight per piece (g) 5363.7
Type 7000000891

Description

We manufacture 3M™ Hot Melt Adhesive 3792 with 100% solids, thermoplastic resin. It produces minimal odor when heated, helping to support a comfortable work environment. This adhesive offer fast and reliable performance when paired with our 3M™ Hot Melt Applicators that designed to meet your handheld application needs.Our multi purpose adhesive features a 40 50 second open bond, to allow for positioning and fit adjustment on wood, polyethylene, polypropylene, corrugated boxes, and lightweight substrates on furniture, upholstery and novelties. Its nearly instant bonding property reduces production time for POP assembly, joining, attaching, securing, repairing, potting, panel bonding, wire tacking, bundling, sealing, encapsulating, rigidizing, foam bonding, and packaging.We manufacture 3M Hot Melt Adhesive 3792 with 100% solids, thermoplastic resin for use with either the 3M™ Scotch Weld™ Hot Melt Applicator LT, LT Quadrack or EC, depending on version. It produces minimal odor when heated, helping to support a comfortable work environment. This thermoplastic adhesive has excellent thermal shock, heat resistance, electrical insulating properties, and is non corrosive.About Hot Melt Adhesives Hot melt adhesives/hot glue sticks have a relatively hot melting point that ranges between approximately 250 – 380°F (121 – 196°C), depending on the formulation, and are applied with hot melt applicators, commonly referred to as hot glue guns. Hot melt glues provide a nearly instant bond between many plastics, paper and wood, but when the bond is reheated, some varieties will soften, allowing the bonded surfaces to be separated. The quick stick nature of hot melt adhesives speeds up operations in packaging and production. Low melt adhesives/ hot glue sticks have a relatively low melting point that ranges between approximately 170 – 250°F (76 – 121°C), depending on the formulation, and are applied with low temperature applicators, commonly referred to as hot glue guns. Low melt adhesives are beneficial in that they can be used to bond heat sensitive materials such as foam and a range of plastics. They provide a nearly instant bond but when the bond is reheated, some varieties will soften, allowing the bonded surfaces to be separated. The aggre

Article numbers

Article number 3792Q3M
UBB 500614633658
UNSPSC 60105704
Manufacturer article nr  3792Q
Do not close this page. This message will disappear, when the page is fully loaded.