text.skipToContent text.skipToNavigation

3M Holder BENCHPG BENCHHOLDER


3M™ Hot Melt Applicator Accessories are designed to offer versatility when dispensing 3M™ Hot Melt Adhesives. Uniquely designed for 3M™ Hot Melt Applicators, these accessories maximize the use of hot melts by improving productivity, optimizing precision, and reducing waste in your assembly process.The heavy metal stand provides additional convenience fo

Article number Q4405.000.005
Type of accessories/components Other
Accessories No
Part Yes
Brand 3M
Weight per piece (g) 1308.6
Packed per 1

Specifications

Type of accessories/components Other
Accessories No
Part Yes
Brand 3M
Weight per piece (g) 1308.6

Description

3M™ Hot Melt Applicator Accessories are designed to offer versatility when dispensing 3M™ Hot Melt Adhesives. Uniquely designed for 3M™ Hot Melt Applicators, these accessories maximize the use of hot melts by improving productivity, optimizing precision, and reducing waste in your assembly process.The heavy metal stand provides additional convenience for the 3M™ Scotch-Weld™ applicator PG II. This table stand has a sturdy metal base and a light fitting for storing applicators when they are not in use. This reduces operator fatigue and provides a safe storage location.

Article numbers

Article number Q4405.000.005
UBB 500614098480
UNSPSC 31201600
Manufacturer article nr  BENCHPG
Do not close this page. This message will disappear, when the page is fully loaded.