text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Półmaski
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Safety products
Respiratory
Half masks
1G827084
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Półmaska filtrująca 3M FFABE1P3 R D
Add to catalogue
Article number
1G827084
Konstrukcja
Maska na pół twarzy
Przyłącze
Inny
Z filtrem
Tak
Zawór wydechowy
Nie
Uchwyt filtra
Inny
View all specifications
Specifications & standards
Downloads
Specifications
Konstrukcja
Maska na pół twarzy
Przyłącze
Inny
Z filtrem
Tak
Zawór wydechowy
Nie
Uchwyt filtra
Inny
Regulowane paski
Tak
Maska ucieczkowa
Nie
Z membraną
Nie
Marka
3M
Download as PDF
Print
Description
Bezobsługowe półmaski wielokrotnego użytku 3M™ serii 4000+ to gama prostych i gotowych do użycia półmasek ze zintegrowanym wkładem i filtrami. Nowo udoskonalony zespół zaworu pomaga zmniejszyć opór oddechowy przy wydechu, a ściśle przylegające, niesilikonowe, teksturowane uszczelnienie twarzy jest miękkie i nie powoduje alergii. W zestawie zamykana torba do higienicznego przechowywania i transportu.Uzyskaj skuteczną, łatwą w użyciu i w pełni zmontowaną ochronę dróg oddechowych dzięki bezobsługowym maskom oddechowym wielokrotnego użytku 3M™ 4000+. Nowo ulepszony zespół zaworów pomaga zmniejszyć opór wydechowy, poprawiając komfort oddychania. Model 4000+ ma teksturowane uszczelnienie twarzy, które jest miękkie, nie powoduje alergii i nie zawiera silikonu, a także zapewnia ochronę przed szeregiem gazów, oparów i cząstek stałych. Lekka, dobrze wyważona konstrukcja posiada centralnie umieszczony zawór wydechowy, który pomaga zmniejszyć gromadzenie się ciepła i wilgoci, pomagając zachować komfort w gorących i wilgotnych warunkach. Zintegrowane filtry nie wymagają konserwacji, po prostu używaj ich do momentu, gdy harmonogram wymiany wskaże konieczność wymiany lub gdy filtry są pełne, a następnie wyrzuć. Regulowana podstawka na głowę pomaga dopasować się do szerokiego zakresu kształtów i rozmiarów głowy, a paski na szyję są łatwe do zapięcia. Niskoprofilowa konstrukcja nie utrudnia widzenia peryferyjnego, a dwa duże, klejone filtry węglowe zapewniają niski opór oddychania. Dostępne w czterech modelach. W zestawie zamykana torba do higienicznego przechowywania i transportu. *Opór wydechowy 3M™ 4000+ zmniejszony o >30% dla szczytowego przepływu wydechowego 120 l/min i >35% dla 160 l/min w porównaniu z serią 3M™ 4000. Wyniki zmierzone przez 3M w 2017 roku w warunkach laboratoryjnych. Częstości oddechów pokazano jedynie jako przykład.
Article numbers
Article number
1G827084
UBB
500717032485
UNSPSC
46180000
Manufacturer article nr
4277+
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering