text.skipToContent text.skipToNavigation

3M Half mask respirator 9922 10 pieces


3M™ Speciality Particulate Respirators provide lightweight and comfortable FFP1, FFP2 and FFP3 breathing protection against organic vapours, acid gases, ozone, hydrogen fluoride, and nuisance odours. Our respirators have an activated carbon layer that provides relief against nuisance-level odours. The convex shape, soft inner face seal, nose clip and tw

Article number 1Y490888
Colour Other
Filter class FFP2
With filter Yes
Exhalation valve Yes
Suitable for welding No
Packed per 1

Specifications

Colour Other
Filter class FFP2
With filter Yes
Exhalation valve Yes
Suitable for welding No
Disposable Yes
Protects against particulates No
Protects against nuisance level acid gas No
Protects against nuisance odours Yes
Protects against viruses No
With nose bracket Yes
Brand 3M

Description

3M™ Speciality Particulate Respirators provide lightweight and comfortable FFP1, FFP2 and FFP3 breathing protection against organic vapours, acid gases, ozone, hydrogen fluoride, and nuisance odours. Our respirators have an activated carbon layer that provides relief against nuisance-level odours. The convex shape, soft inner face seal, nose clip and twin strapping helps adjust to a broad range of faces, and the braided, colour-coded headbands help you quickly identify their protection level.Get reliable and effective FFP1, FFP2, and FFP3 breathing protection against dusts, mists, organic vapours, acid gases, ozone (NPF 10) and hydrogen fluoride, with 3M™ Speciality Particulate Respirators. They feature an activated carbon layer that provides relief from nuisance odours, and they’re ideal for welding or waste sorting work environments. Our lightweight, cup-shaped design is sturdy and collapse resistant, and the convex shape, soft inner face seal, nose clip and twin strapping helps provide a comfortable fit across a broad range of face shapes. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12), and red for FFP3 (NPF 50). Designed to work well with 3M Eyewear and Hearing Protection products.

Article numbers

Article number 1Y490888
EAN 4046719382569
UBB 500694287334
UNSPSC 46180000
Manufacturer article nr  9922
Do not close this page. This message will disappear, when the page is fully loaded.