text.skipToContent text.skipToNavigation

3M Half mask respirator 8812 10 pieces


The 3M™ Particulate Respirator 8000 Series is our range of cup-shaped respirators, with a lightweight, twin-strap design. They provide FFP1, FFP2 and FFP3 respiratory protection, with a convex shape, nose foam and adjustable nose clip that helps you get a comfortable fit across a broad range of face sizes.Get protection against hazardous dusts and mists

Article number 88123M
Colour White
Filter class FFP1
With filter Yes
Exhalation valve Yes
Nominal protection factor (NPF) 4
Packed per 1

Specifications

Colour White
Filter class FFP1
With filter Yes
Exhalation valve Yes
Nominal protection factor (NPF) 4
Suitable for welding No
Disposable Yes
Protects against particulates Yes
Protects against nuisance level acid gas No
Protects against nuisance odours Yes
Protects against viruses No
With nose bracket Yes
Brand 3M
Weight per piece (g) 22.42

Description

The 3M™ Particulate Respirator 8000 Series is our range of cup-shaped respirators, with a lightweight, twin-strap design. They provide FFP1, FFP2 and FFP3 respiratory protection, with a convex shape, nose foam and adjustable nose clip that helps you get a comfortable fit across a broad range of face sizes.Get protection against hazardous dusts and mists, with 3M™ Particulate Respirators 8000 Series. Our robust, cup-shaped respirators provide FFP1, FFP2 and FFP3 protection and feature a soft, cushioned lining for lasting comfort throughout your work shift. They have a lightweight, twin-strap design, nose clip, soft edge (the area in contact with the face) and nose foam helps fit a broad range of faces. The 3M Advanced Electret (filter) Media (AEM) aids users in breathing easily, and some of the range is available with 3M™ Cool Flow™ Valve, reducing heat build-up for users working in hot and humid conditions. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12) and red for FFP3 (NPF 50). They’re designed to work well with 3M Eyewear and Hearing Protection products.

Article numbers

Article number 88123M
EAN 4046719303120
UBB 500614599750
UNSPSC 46182001
Manufacturer article nr  8812
Do not close this page. This message will disappear, when the page is fully loaded.