text.skipToContent text.skipToNavigation

3M Half mask respirator 7503 Blue Size L


3M™ Reusable Half Face Masks 7500 Series have a bayonet-style twin-filter design that fits a broad range of 3M lightweight filters. Our 7500 Series reusable masks have a 3M™ Cool Flow™ Valve, a soft sealing surface for comfort, and a unique head harness with an optional drop-down strap.For a reusable respirator that’s comfortable to wear, use 3M™ Reusab

Article number 1J729781
Design Half face mask
Size L
Weight 136
Connection Bayonet
With filter Yes
Packed per 1

Specifications

Design Half face mask
Size L
Weight 136
Connection Bayonet
With filter Yes
Exhalation valve Yes
Filter holder Double
Adjustable straps Yes
Escape mask No
With speak membrane No
Model 7503

Description

3M™ Reusable Half Face Masks 7500 Series have a bayonet-style twin-filter design that fits a broad range of 3M lightweight filters. Our 7500 Series reusable masks have a 3M™ Cool Flow™ Valve, a soft sealing surface for comfort, and a unique head harness with an optional drop-down strap.For a reusable respirator that’s comfortable to wear, use 3M™ Reusable Half Face Mask 7500 Series. The facepiece has a soft sealing surface that’s been specially designed with the end-user in mind.Our 7500 Series features the 3M™ Cool Flow™ Valve to reduce heat build-up by allowing warm, exhaled air to escape. And with low breathing resistance, they’re comfortable to wear and work in for many hours at a time. The unique head harness fits well with our hardhats and hearing protection, and the optional drop-down strap design provides stability and ease of use. A twin-filter design means the weight is evenly distributed with minimal obstruction to your field of vision. They protect against gases, vapours and particulates, and the bayonet-style connection fits to a broad range of twin lightweight filters which can be equipped to your individual needs. The Reusable Half Face Mask 7500 Series can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility, and connects with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099).They’re available in three sizes, small, medium and large. The 7500 Series has a specially-designed range of spares and accessories to help you maintain the right level of comfort and protection when parts become worn or damaged.

Article numbers

Article number 1J729781
EAN 4046719790715
UBB 500512526871
UNSPSC 46182001
Manufacturer article nr  7503
Do not close this page. This message will disappear, when the page is fully loaded.