text.skipToContent text.skipToNavigation

3M Half mask respirator 6503QL Green L


3M™ Reusable Half Face Mask 6500QL is a premium choice to help protect your workforce from certain airborne contaminants when used with approved 3M filters.For a respirator that keeps you comfortable in tough and dirty work environments, use the 3M™ Reusable Half Face Mask 6500QL. Our 6500QL half-face masks are durable and resilient with a strong body c

Article number 1J714721
Design Half face mask
Size L
Weight 167
Connection Bayonet
With filter Yes
Packed per 1

Specifications

Design Half face mask
Size L
Weight 167
Connection Bayonet
With filter Yes
Exhalation valve Yes
Filter holder Double
Adjustable straps Yes
Escape mask No
With speak membrane No

Description

3M™ Reusable Half Face Mask 6500QL is a premium choice to help protect your workforce from certain airborne contaminants when used with approved 3M filters.For a respirator that keeps you comfortable in tough and dirty work environments, use the 3M™ Reusable Half Face Mask 6500QL. Our 6500QL half-face masks are durable and resilient with a strong body construction and stable silicone face seal that’s soft yet firm.The Quick Latch Drop Down mechanism makes it easy to put on or take off the masks as you move between safe or contaminated areas. That means you won’t need to remove your safety helmet or face shield when lowering or raising your respirator.The low-profile, half-facepiece design offers a wider field of view and better compatibility with welding and grinding shields. The adjustable head harness assembly improves comfort, and it fits well with our hardhats and hearing protection. The bayonet-style connection fits a broad range of filters, offering protection against gases, vapours and particulates. The 3M™ Cool Flow™ Valve provides easier breathing by helping reduce heat build up, and an exhalation valve cover helps direct exhaled breath and moisture downward to reduce fogging in your eyewear, grinding or welding shields. It can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility, and connects with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099).The 6500 Series has a specially designed range of spares and accessories to help you maintain the right level of comfort and protection when parts become worn or damaged.

Article numbers

Article number 1J714721
UBB 500644014382
UNSPSC 46182001
Manufacturer article nr  6503QL
Do not close this page. This message will disappear, when the page is fully loaded.