text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Half mask respirator 6212M Grey


3M™ Reusable Half Face Masks 6000 Series are made from a lightweight, comfortable elastomeric material with a bayonet-style twin-filter design, cradle head harness and easy-fasten neck strap. Our reusable half masks are low profile and are available in three sizes.For economical, low-maintenance reusable masks that are easy to handle, use 3M™ Reusable H

Article number Q4289.000.005
Design Half face mask
Size M
Connection Bayonet
With filter Yes
Exhalation valve No
Packed per 1

Specifications

Design Half face mask
Size M
Connection Bayonet
With filter Yes
Exhalation valve No
Filter holder Double
Adjustable straps Yes
Escape mask No
With speak membrane No
Brand 3M
Model 6212M

Description

3M™ Reusable Half Face Masks 6000 Series are made from a lightweight, comfortable elastomeric material with a bayonet-style twin-filter design, cradle head harness and easy-fasten neck strap. Our reusable half masks are low profile and are available in three sizes.For economical, low-maintenance reusable masks that are easy to handle, use 3M™ Reusable Half Face Mask 6000 Series. Our reusable half masks are designed for simplicity, with an elastomeric material that’s lightweight and comfortable to wear over long shifts, a cradle head harness and easy-fasten neck strap. They provide protection against gases, vapours and particulates, and feature a bayonet-style connection that fits to a broad range of twin, lightweight filters, depending on your individual needs. The twin-filter design evenly balances weight across the mask, and the low profile means minimal impact to your field of vision and better compatibility with welding and grinding shields. They can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility, and connect with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099). The 6000 Series has a specially designed range of spares and accessories to help you maintain the right level of comfort and protection when parts become worn or damaged. They’re available in three sizes, small, medium and large.

Article numbers

Article number Q4289.000.005
EAN 4046719131310
UBB 500614373511
UNSPSC 46182001
Manufacturer article nr  6212M
Do not close this page. This message will disappear, when the page is fully loaded.