text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Coated products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Coated products
223993M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Grinding disc Scotch Brite™ 361F diameter 50.8 mm granulation 50 20000 min-¹
Add to catalogue
Article number
223993M
Max. number of revolutions (1/min)
20000
Diameter
50.8
Type
Disc
Waterproof
Yes
Material of carrier
Polyester
View all specifications
Specifications & standards
Downloads
Specifications
Max. number of revolutions (1/min)
20000
Diameter
50.8
Type
Disc
Waterproof
Yes
Material of carrier
Polyester
Suitable for stainless steel
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for nonferrous metals
Yes
Particle type
Corundum
Granulation according to CAMI
50
Nonwoven fabric-fineness
Fineness coarse
Brand
3M
Weight per piece (g)
1133.9
Model
ROLOC; 361F
Download as PDF
Print
Description
3M™ Roloc™ Disc 361F features fast-cutting aluminium oxide abrasive grains bonded to a heavyweight cloth backing with durable, heat-resistant resin. Our 361F discs can be used wet or dry.3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry.The tough YF-weight polyester backing supports medium pressure applications and provides consistent results.These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.
Article numbers
Article number
223993M
UBB
500614631678
UNSPSC
27110000
Manufacturer article nr
22399
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering