text.skipToContent text.skipToNavigation

3M Grinding disc Cubitron™ II 984F dm 50.8 mm granulation 80+ 23000 min-¹


3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.Use 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F for an exceptionally high cut rate with a long disc life. Our discs use a laminated 2-ply polyest

Article number 4F073179
Max. number of revolutions (1/min) 23000
Diameter 50.8
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Packed per 200
Full Box only

Specifications

Max. number of revolutions (1/min) 23000
Diameter 50.8
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Ceramics
Granulation according to CAMI 80
Model DISC

Description

3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F combines the convenience of our 3M Roloc Quick-Change Attachment System with 3M Precision Shaped Grain technology, delivering increased cut rates and disc life.Use 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F for an exceptionally high cut rate with a long disc life. Our discs use a laminated 2-ply polyester backing for durability and wear resistance in edge work.The incorporated grinding aid makes this an outstanding product for all types of metals. This keeps the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, reducing metal discoloration/oxidation and the chance of heat-related stress cracks.These discs feature 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. The points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks with less fatigue.

Article numbers

Article number 4F073179
UBB 500634217425
UNSPSC 27110000
Manufacturer article nr  27717
Do not close this page. This message will disappear, when the page is fully loaded.