text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Flap disc 115 x 22.23mm G40


3M™ Flap Disc 769F is our long-lasting, high-performance abrasive flap disc featuring 3M™ Precision-Shaped Grain and a durable polyester backing.For a conformable and versatile flap disc that delivers on performance and durability, use 3M™ Flap Disc 769F.Proven to outperform traditional alumina zirconia flap discs, our discs feature 3M™ Precision-Shaped

Article number 7B203493
Diameter 115
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 1

Specifications

Diameter 115
Type Disc
Material of carrier Polyester
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Granulation according to CAMI 40
Brand 3M
Model 769F

Description

3M™ Flap Disc 769F is our long-lasting, high-performance abrasive flap disc featuring 3M™ Precision-Shaped Grain and a durable polyester backing.For a conformable and versatile flap disc that delivers on performance and durability, use 3M™ Flap Disc 769F.Proven to outperform traditional alumina zirconia flap discs, our discs feature 3M™ Precision-Shaped Grain. This abrasive continually fractures into sharp points slicing cleanly through metal, unlike traditional abrasives which tend to plough through the substrate. This fracturing, together with the breaking down of individual flaps to expose fresh mineral, helps to deliver a high cut-rate which is consistent over the life of the disc.The polyester backing further enhances their durability and this combined with their conformability means they hold up to high-pressure applications like bevelling, weld grinding and edge deburring. Plus, they leave a finish that makes them a great choice for applications like blending and surface prep.In many cases, 3M™ Flap Disc 769F will allow you to grind and finish in one step, without changing abrasives. This is because, under normal conditions, 769F will generate a finish that is one grade finer than a fibre disc of the same grade. While a fibre disc will cut faster, this flap disc can eliminate steps and disc change-outs to help you save time and boost productivity. They’re ideal for use on carbon steel, stainless steel and other heat-sensitive alloys.

Article numbers

Article number 7B203493
EAN 5902658114267
UBB 500705704160
UNSPSC 31191506
Manufacturer article nr  51990
Do not close this page. This message will disappear, when the page is fully loaded.