text.skipToContent text.skipToNavigation

3M Fan-type disc Cubitron™ II 967A dm 125 mm granulation 60+ conical stainless steel


3M™ Cubitron™ II Flap Disc 967A delivers superior cut rates in low to medium-high pressure applications. Our discs are ideal for flat surfaces or outside edgework, especially where final finish and gouge resistance are important.Use 3M™ Cubitron™ II Flap Disc 967A for improved cut rates and a flexible flap construction which enables grinding and blendin

Article number 7G925625
Shape Other
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Packed per 1

Specifications

Shape Other
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Material of carrier Other
Granulation 60
Suitable for stainless steel Yes
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Ceramics
Granulation according to CAMI 60
Type of belt joint Overlapped joint
Model 967A

Description

3M™ Cubitron™ II Flap Disc 967A delivers superior cut rates in low to medium-high pressure applications. Our discs are ideal for flat surfaces or outside edgework, especially where final finish and gouge resistance are important.Use 3M™ Cubitron™ II Flap Disc 967A for improved cut rates and a flexible flap construction which enables grinding and blending in a single step.Our flap discs feature 3M Precision Shaped Grain which generates an exceptionally high cut rate with less pressure. This grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This allows operators to finish tough tasks including weld grinding, rust removal, edge grinding, blending and deburring with less fatigue. The heat activated grinding aid on the discs makes this an outstanding product for all types of metals. This aid keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys or titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks.A uniquely designed heavy Y-weight poly-cotton backing enables controlled, even wear with no premature dulling or glazing. This allows operators to achieve more output per disc.Flap discs are three-dimensional grinding discs with overlapping layers of abrasive coated, fibre reinforced flaps that fan out from a central hub. As the overlapping layers of the flaps wear away, they continuously expose fresh abrasive mineral for a fast and consistent cut, while the cushioning of the flaps creates a smooth finish. Under normal conditions our flap discs will generate a finish that is one grade finer than the finish of a fibre disc of the same grade. Their overlapping construction allows more abrasive material to be loaded onto the cutting surface meaning they far outlast typical discs. This is why our discs greatly improve productivity in grinding operations.These discs perform two tasks in one, as they grind and finish in a single step, meaning they can replace bonded wheels and fibre discs. They are a useful time and cost-saving solution in a wide range of applications, particularly where final finish and gouge-resistance are important.Our flap discs run on a right angle grinder.

Article numbers

Article number 7G925625
EAN 5902658072574
UBB 500679161199
UNSPSC 31191500
Manufacturer article nr  65055
Do not close this page. This message will disappear, when the page is fully loaded.