text.skipToContent text.skipToNavigation

3M Earplugs 1100B 1100D Orange 1100B


The 3M™ 1100 Earplugs are disposable foam earplugs designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 37 dB.Get comfortable hearing protection with 3M™ 1100 Earplugs. Easy to roll down and insert, their tapered design helps provide a noise-reducing seal in the ear canal.Made with a soft, hypoallergenic f

Article number 1100B3M
Colour Orange
Design Other
With headband No
Insulation value SNR (dB) 29
With cord No
Packed per 1

Specifications

Colour Orange
Design Other
With headband No
Insulation value SNR (dB) 29
With cord No
Number of pairs 2000
Lamella model No
High visibility (signal colours) No
With bracket No
Replacement pods No
Reusable No
Brand 3M
Weight per piece (g) 5352.5
Model 1100B

Description

The 3M™ 1100 Earplugs are disposable foam earplugs designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 37 dB.Get comfortable hearing protection with 3M™ 1100 Earplugs. Easy to roll down and insert, their tapered design helps provide a noise-reducing seal in the ear canal.Made with a soft, hypoallergenic foam they react and soften with your body temperature offering a longer more comfortable wear. Fully tested and approved against EN 352-2 they can reduce noise levels by 37 dB.Model is compatible for use with the 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug. Available in refill bottles for use with 3M™ E-A-R™ One Touch™ Pro Earplug Dispenser for convenient on site easy access to hearing protection with reduced waste.

Article numbers

Article number 1100B3M
EAN 4046719342204
UBB 500614550647
UNSPSC 46181901
Manufacturer article nr  1100B
Do not close this page. This message will disappear, when the page is fully loaded.