text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Earmuffs X5A Peltor X5A Black/Grey


3M™ PELTOR™ X5 Earmuffs are our innovative hearing protectors that offer exceptional performance – without the need for double protection. Offering the same premium features you expect from 3M Peltor X Series they also reduce noise up to 37 dB.For high performance hearing protection against moderate to high noise levels, use 3M™ PELTOR™ X5 Earmuffs.3M P

Article number 5E386479
Colour Other
Weight 353
Adjustable Yes
Radio connection No
Folding No
Packed per 1

Specifications

Colour Other
Weight 353
Adjustable Yes
Radio connection No
Folding No
Insulation value SNR (dB) 37
Bluetooth No
Material headband Plastic
Carrying type Headset
Active noise cancelling No
Replaceable cushions No
High visibility (signal colours) No
With radio No
Brand 3M
Model Peltor

Description

3M™ PELTOR™ X5 Earmuffs are our innovative hearing protectors that offer exceptional performance – without the need for double protection. Offering the same premium features you expect from 3M Peltor X Series they also reduce noise up to 37 dB.For high performance hearing protection against moderate to high noise levels, use 3M™ PELTOR™ X5 Earmuffs.3M PELTOR Earmuffs X5 are colour-coded black, making it simple to select the correct level of protection from the X series range. Combining 3M's legendary hearing protection knowledge with advanced technology, our earmuffs include a specially formulated foam in the earcups and cushions with an innovative spacer and cup design. Making our 3M Peltor X Series X5 earmuff the highest attenuating earmuff in the market reducing noise up to 37 dB.The technology employed in the design means despite the larger earcups, the earmuff is still lightweight with excellent balance and comfort. The twin headband design not only reduces heat build-up in wear, it also provides excellent fit and balance. The stainless steel wire within the headband is coated with plastic makes the headband the most robust 3M has to offer, but also making it electrically insulated. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment.The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product. They're also available as helmet mounted or neckband models.

Article numbers

Article number 5E386479
EAN 4046719695539
UBB 500512531723
UNSPSC 46181802
Manufacturer article nr  PEX5A
Do not close this page. This message will disappear, when the page is fully loaded.