text.skipToContent text.skipToNavigation

3M Earmuffs X1A Black/Green


3M™ PELTOR™ X1 Earmuffs are our lightweight hearing protectors with comfortable, soft ear cushions. They feature an electrically insulated, twin headband that decreases heat build-up on top of the head, and offer noise reduction up to 27 dB.For high performance hearing protection against low to moderate noise levels, use 3M™ PELTOR™ X1 Earmuffs.The elec

Article number 8P927684
Colour Other
Weight 184
Adjustable Yes
Radio connection No
Folding Yes
Packed per 1

Specifications

Colour Other
Weight 184
Adjustable Yes
Radio connection No
Folding Yes
Insulation value SNR (dB) 27
Bluetooth No
Carrying type Headset
Active noise cancelling No
Replaceable cushions No
High visibility (signal colours) No
With radio No
Brand 3M
Model Peltor

Description

3M™ PELTOR™ X1 Earmuffs are our lightweight hearing protectors with comfortable, soft ear cushions. They feature an electrically insulated, twin headband that decreases heat build-up on top of the head, and offer noise reduction up to 27 dB.For high performance hearing protection against low to moderate noise levels, use 3M™ PELTOR™ X1 Earmuffs.The electrically insulated, twin headband design helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric' providing electrical resistance for those applications with risk of spark or charge.Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment.Reducing noise up to 27 dB, 3M PELTOR Earmuffs X1 are colour-coded green, making it simple to select the correct level of protection from the X series range.The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product. They're also available as helmet mounted or neckband models.

Article numbers

Article number 8P927684
EAN 4046719691982
UBB 500512530998
UNSPSC 46181802
Manufacturer article nr  PEX1A
Do not close this page. This message will disappear, when the page is fully loaded.