text.skipToContent text.skipToNavigation

3M Earmuffs PEX3A Peltor X3A Black/Red


3M™ PELTOR™ X3 Earmuffs feature an electrically insulated, twin headband that decreases heat build-up on top of the head. Utilising a specially designed spacer they offer noise reduction up to 33 dB without the weight and bulk.For high performance hearing protection against moderate to high noise levels, use 3M™ PELTOR™ X3 Earmuffs.Our X3 earmuffs are c

Article number 5V316673
Colour Other
Weight 247
Adjustable Yes
Radio connection No
Folding No
Packed per 1

Specifications

Colour Other
Weight 247
Adjustable Yes
Radio connection No
Folding No
Insulation value SNR (dB) 33
Bluetooth No
Material headband Plastic
Carrying type Headset
Active noise cancelling No
Replaceable cushions No
High visibility (signal colours) No
With radio No
Brand 3M
Model Peltor

Description

3M™ PELTOR™ X3 Earmuffs feature an electrically insulated, twin headband that decreases heat build-up on top of the head. Utilising a specially designed spacer they offer noise reduction up to 33 dB without the weight and bulk.For high performance hearing protection against moderate to high noise levels, use 3M™ PELTOR™ X3 Earmuffs.Our X3 earmuffs are colour-coded red, making it simple to select the correct level of protection from the X series range. Combining 3M's legendary hearing protection knowledge with advanced technology, our earmuffs include a specially designed spacer which improves noise reduction without the excess bulk and weight. This means the X3 is lightweight and streamlined whilst reducing noise up to 33 dB.The electrically insulated, twin headband design helps reduce heat build-up on top of the head, and the stainless steel wire, coated with plastic makes the headband the most robust 3M has to offer. It is both strong and comfortable as the flat wide headband has a soft plastic coating providing stable pressure on top of the head. No exposed metal means the product is 'dielectric', providing electrical resistance for those applications with risk of spark or charge.Carefully moulded sliders ensure the earmuffs are easy to adjust when on the head. Wide, soft foam ear cushions help workers stay comfortable, while the slim cups offer improved compatibility with other safety equipment.The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, helping extend the life of the product. They're also available as helmet mounted or neckband models.

Article numbers

Article number 5V316673
EAN 4046719695492
UBB 500512531319
UNSPSC 46181802
Manufacturer article nr  PEX3A
Do not close this page. This message will disappear, when the page is fully loaded.