text.skipToContent text.skipToNavigation

3M Earmuffs Peltor PROTAC III Black HELM


3M™ PELTOR™ WorkTunes™ Pro FM Radio Headset allows you to receive FM and AM-radio and store up 5 stations. Our headset is available as a standalone headband or as a hard hat attached model, has a 3.5 mm stereo audio input and an auto power-off function that saves battery life.Help protect your hearing while enjoying FM and AM-radio, with 3M™ PELTOR™ Wor

Article number 1O539130
Colour Black
Weight 369
Adjustable Yes
Radio connection Yes
Folding No
Packed per 1

Specifications

Colour Black
Weight 369
Adjustable Yes
Radio connection Yes
Folding No
Insulation value SNR (dB) 32
Bluetooth No
Carrying type Headset
Active noise cancelling No
Replaceable cushions No
High visibility (signal colours) No
With radio Yes
Model Peltor

Description

3M™ PELTOR™ WorkTunes™ Pro FM Radio Headset allows you to receive FM and AM-radio and store up 5 stations. Our headset is available as a standalone headband or as a hard hat attached model, has a 3.5 mm stereo audio input and an auto power-off function that saves battery life.Help protect your hearing while enjoying FM and AM-radio, with 3M™ PELTOR™ WorkTunes™ Pro FM Radio Headset. With fast digital tuning and the capacity to store up to 5 stations, you can listen to your favourite music while helping to reduce harmful levels of surrounding noise. Our headset is flexible and easy to work with. The built-in antenna prevents snagging on equipment as there’s no need for wires, and a 3.5 mm audio input allows you to connect to other separate devices such as two-way radios, phones or tablets. It features an auto power-off function to save energy by powering down the headset after 4 hours of non-use. A low-battery indicator tells you in advance when replacements are needed, and the electronics are positioned in the outer part of the cup to create space and help reduce moisture corrosion.

Article numbers

Article number 1O539130
EAN 4054596123335
UBB 500667010820
UNSPSC 46180000
Manufacturer article nr  HRXS220P3E
Do not close this page. This message will disappear, when the page is fully loaded.