text.skipToContent
text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in
this news item
.
+31 88 2253000
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Alemania
Bélgica
Eslovaquia
España
Francia
Hungría
Italy
Países Bajos
Polonia
Portugal
Republica Checa
Rumania
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industrias
Industrias
Carrocerías, remolques o caravanas
Construcción de maquinaria alimentaria y láctea
Agri
Semicon & Medical
Building & Construction
Industria petroquímica
Wind
Otros sectores
Soluciones
Fabory Logic VMI
RFID
Armario de balanza
Kitting
Pick & Put to Light
Control de calidad y de ingeniería
Laboratorio
Portal 3D
Formación
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Soluciones digitales
Productos
Gama de productos
Fijación
Piezas C
Herramientas y EPI
Leading standard
Normas DIN
Normas ISO
Marca de los socios
Especialistas en fijación
Amplia gama
Industrias específicas
Kits de fijación
Innovaciones
Tienda online
Haga su pedido directamente en nuestra tienda online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Earmuffs
All categories
Fijación
Herramientas manuales
Mecanizado
Productos de seguridad
Herramientas a batería
Esmerilar e lixar
Productos químicos y cintas
Materiales de manejo & almacenamiento
Herramientas neumáticas
Equipos eléctricos
Limpieza
Neumático & hidráulico
Equipos de soldadura y gas
Quick Search
X
Search
Reset
Home
Veiligheidsproducten
Gehoorbescherming
Oorbeschermers
7R592490
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
View the stock level in your TSC
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
3M Earmuffs Optime III Green H540P3E
Add to catalogue
Previous
Next
View the stock level in a Technical Service Center
Current stock level Technical Service Centers
/ price per 
-
incl. VAT
Article number
7R592490
Colour
Other
Weight
184
Adjustable
Yes
Radio connection
No
Folding
No
Insulation value SNR (dB)
33
Bluetooth
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Colour
Other
Weight
184
Adjustable
Yes
Radio connection
No
Folding
No
Insulation value SNR (dB)
33
Bluetooth
No
Material headband
Other
Carrying type
Helmet attached
Active noise cancelling
No
Replaceable cushions
No
High visibility (signal colours)
No
With radio
No
Brand
3M
Commodity code
View
Model
Peltor
Type
7000039624
Download as PDF
Print
Article numbers
Article number
7R592490
EAN
4046719384211
UBB
500512530329
UNSPSC
46181802
Manufacturer article nr
OPT3P3E
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering